Shop All Regulators
Uniweld
Specialty Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Nitrogen
Mfr # RHP3680
Zoro # G2596450
original price:
$1,041.87
27% off
new price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Nitrogen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 200 to 3000 psi
- Inlet Connection CGA 680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # RHP3680
- Zoro # G2596450
- UPC # 688456136506
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-7/16" |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 1.045"-14 |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 1.045 In.-14, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Polished, Diaphragm Material Neoprene, CGA Number CGA 680
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Conical, 0.2mmx1.6mmx7.9mm (T15-JS02)
- XTRWELD ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043046-1)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS400)
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- UNIWELD Stage Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RUH8211)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (RF2480-580)
- UNIWELD Replacement Gauge, For Use With Oxygen and Compressed Gas Regulator, Steel, Gold (G7SD)
- UNIWELD Gas Regulator Uniweld Acetylene/Oxygen (ROB)
- UNIWELD REGULATOR SET MR8210 & MR8211 (KMR82)
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (KFR14)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- Uniweld Regulators