Shop All Regulators
Uniweld
Specialty Gas Regulator, Single Stage, CGA-580, 50 to 800 psi, Use With: Nitrogen
Mfr # RHP800
Zoro # G2596469
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Nitrogen
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # RHP800
- Zoro # G2596469
- UPC # 688456138005
- Country of Origin China
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/8" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 800 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type Flared, Body Material Brass, Body Finish Polished, Diaphragm Material Neoprene, CGA Number CGA 580, Application High Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- LONGEVITY PT-60 Plasma Torch Consumables, 30-Piece Kit (880228)
- OATEY Solder 8-Oz Safe-Flo Lead Free (53064)
- BERNZOMATIC Torch Kit, Pencil Flame, Propane (UL100)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 20 to 400 psi, Use With: Nitrogen (RHP400)
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-320, 10 to 80 scfh, Use With: Carbon Dioxide (KFR13)
- UNIWELD Stage Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RUH8210)
- UNIWELD Regulator (RO)
- UNIWELD Replacement Gauge, For Use With Oxygen and Compressed Gas Regulator, Steel, Gold (G7SD)
- UNIWELD CYLINDER TO REGULATOR ADAPTOR CGA320 (F36)
- UNIWELD Stage Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RUH8211)
- Uniweld Regulators