Shop All Soapstones
Uniweld
Soapstone, Round, PK144
Mfr # SSRD
Zoro # G3352492
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Overall Length 5 in
- Number of Pieces 144
- Outside Diameter 1/4 in
- Process Highly Visible Layout Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # SSRD
- Zoro # G3352492
- UPC # 688456434176
- Country of Origin China
- Category Soapstones
Dimensions
Overall Length | 5 in |
Outside Diameter | 1/4 in |
Details
Item | Soapstone Marker |
Type | Round |
Number of Pieces | 144 |
Process | Highly Visible Layout Lines |
Shape | Round |
Compatible Material Type | Concrete, Metal |
Description
Soapstone Marker, Shape Round, Outside Diameter 1/4 in, Overall Length 5 in, Compatible Material Type Concrete, Metal, Number of Pieces 144, Process Highly Visible Layout Lines, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50F)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7In (4907)
- BERNARD Nozzle, Quik Tip, 3/4 in (N1C34HQ)
- POWERWELD Wire Lube Pads, 8 per Package (LUBE6)
- UNIWELD Round Soapstone Kit (SSRDK)
- UNIWELD Flat Soapstone Marker, 1/2 in W x 5 in L, 144 Pieces (SSFLAT)
- UNIWELD Flat Soapstone Kit (SSFLATK)
- KING TOOL Soapstone Holder with Sharpener, Round (KRHBC-00)
- KING TOOL White Soapstones, 1/4" Round, PK6 (RSSC-00)
- POWERWELD Flat Soapstone, 144 per box (FS1)
- MARKAL Markal 434-80129 5 x 0.5 x 0.18 in. Flat Soapstone Marker - Pack of 144 (434-80129)
- Uniweld Soapstones