Shop All Manifold Gauge Set Accessories
Uniweld
Refrigerant Gauge, Red, 3-1/4" L, 800 psi
Mfr # G429ND
Zoro # G7825581
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/4 in
- Color Red
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # G429ND
- Zoro # G7825581
- UPC # 688456533701
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 3 1/4 in |
Connection Size | 1/8 in NPT |
Details
Item | Refrigerant Gauge |
Color | Red |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 0 |
For Use With | Refrigerant Manifold Gauge Sets |
Fitting Material | Brass |
Accessory Type | Refrigerant Gauge |
Description
Refrigerant Gauge, Connection Size 1/8 in NPT, 0 Degrees Angle, Number of Hoses 0, Length 3 1/4 in, Color Red, Fitting Material Brass, Working Pressure 800 psi, For Use With Refrigerant Manifold Gauge Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare Gasket, Copper (A 00402)
- MANUFACTURERS DIRECT Oscillating Floor Fan, 120 V, 0.42 A, 90 Deg Sweep, 16 In Dia Blade, 3-Blade, Plastic Blade (FS-40E)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- UNIWELD Refrigerant Gauge, 2.5" L/P, 300 psi, Blue (G30LD)
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 13/16" L (EZAB)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- UNIWELD Anti-Blowback Hose Adaptor, 13/16"L, Brass (EZABM)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 500 psi, Brass (G530LD)
- UNIWELD Barrier Hose, 6", Yellow (H06SMBY)
- JB INDUSTRIES Coupler (QC-208)
- Uniweld Manifold Gauge Set Accessories