Shop All Manifold Gauge Set Accessories
Uniweld
Mechanical Manifold Gauge Set, 2 Valves
Mfr # USFM5EZ
Zoro # G7825767
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Number of Hoses 3
- Gauges Low Side Blue 0 to 500 psi
- Includes 5 ft Hose Set
- Refrigerant Compatibility R-134A, R-22, R-404A, R-410A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # USFM5EZ
- Zoro # G7825767
- UPC # 688456493210
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Hose Length | 60 in |
Vacuum Port Size | 1/4 in |
Details
Item | Mechanical Manifold Gauge Set |
Gauge Accuracy | +/-3-2-3% |
Number of Hoses | 3 |
Gauges Low Side Blue | 0 to 500 psi |
Includes | 5 ft Hose Set |
Refrigerant Compatibility | R-134A, R-22, R-404A, R-410A |
Gauges High Side Red | 0 to 800 psi |
Material | Aluminum |
Number of Valves | 2 |
Features | Easy Access Front Hose Holders, Resettable Valve Stem Packing for Long Reliable Service |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-134A, R-22, R-404A, R-410A, Number of Hoses 3, 60 in, 0 to 800 psi, 0 to 500 psi, +/-3-2-3 Percent, 1/4 in, Aluminum, Easy Access Front Hose Holders, Resettable Valve Stem Packing for Long Reliable Service, Includes 5 ft Hose Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- 3M Filtrete 16 in. W X 20 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2000DC-6)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- UNIWELD Hose Set, Anti-Blowback, 5 ft. (EZ5HS)
- UNIWELD Refrigerant Gauge, 2.5" L/P, 300 psi, Blue (G30LD)
- UNIWELD Refrigerant Gauge, Red, 3-1/4" L, 800 psi (G429ND)
- UNIWELD Barrier Hose, 6", Red (H06SMBR)
- UNIWELD Anti-Blowback Hose, Blue, 60" L, 800 psi (EZ5B)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- YELLOW JACKET Heavy Duty Hose (15636)
- Uniweld Manifold Gauge Set Accessories