Shop All Welding Tips
Uniweld
Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6
Mfr # TYPE11-6
Zoro # G2596511
original price:
$142.99
18% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Series MFA
- Includes One Complete Tip
- Series MFA
- Propane Gas Soft Solder no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # TYPE11-6
- Zoro # G2596511
- UPC # 688456310012
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6 |
Description
Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series 300, HD 310C, Tip Series MFA, Tip Size 6, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Preheating, Straightening, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, HD 310C, WH360, WH360L, Flame Type Large Heat Zone, Preheating, Straightening, Maximum Fuel Flow Rate 40 scfh, Maximum Oxygen Flow Rate 44 scfh, Minimum Fuel Flow Rate 14 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #4 (0331-0017) (4-3-101)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-035S)
- UNIWELD WELDING HANDLE ADAPTOR inAin CONNECTION (F29L)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1930)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8 (TYPE11-8)
- UNIWELD T2A-8 Acetylene Twister Tip (T2A-8)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- UNIWELD Micro 6000 Miniature Tip (MTW-2)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (164-1)
- UNIWELD UNIWELD TYPE4 Sz1 Welding Tip (TYPE4-1)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- Uniweld Welding Tips