Shop All Welding Tips
Uniweld
Heating Tip, Oxy-Acetylene, MFA-1, 8
Mfr # TYPE29-8
Zoro # G2596487
original price:
$87.69
5% off
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Series MFA-1
- Includes One Complete Tip
- Series MFA-1
- MAPP Gas Silver Braze no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # TYPE29-8
- Zoro # G2596487
- UPC # 688456315031
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 8 |
Size | 8 |
Description
Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series 100, Tip Series MFA-1, Tip Size 8, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Brazing, Heating, Soldering, Straightening, Compatible Torch Grainger Part Number 39DM47, 490U93, Compatible Torch Manufacturer Part Number 100 FC, WH350, Flame Type Large Heat Zone, Preheating, Straightening, Maximum Fuel Flow Rate 80 scfh, Maximum Oxygen Flow Rate 88 scfh, Minimum Fuel Flow Rate 30 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- POWERWELD Single Stage MD Propane Regulator (PWPRMD)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (10N46)
- XTRWELD E9018-B3 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE9018B3125-10)
- UNIWELD Screw Connect, Soft Flame Tip, 3/16"-1/2" (S23)
- UNIWELD Welding Brazing Tip (TYPE17-15)
- UNIWELD 1 PIECE PUROX STYLE ACETYLENE CUTTING (4202-7)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8 (TYPE11-8)
- UNIWELD UNIWELD TYPE29 Sz4 Fuel Rosebud Heat Tip (TYPE29-4)
- UNIWELD UNIWELD TYPE4 Sz1 Welding Tip (TYPE4-1)
- FORNEY Oxygen-Acetylene Deluxe Kit With Victor style Cutting, Brazing and Welding Tips (1705)
- Uniweld Welding Tips