Shop All Gas Welding Outfits
Uniweld
Gas Welding Outfit, All Trades(R) Series, Acetylene
Mfr # OPH5-350A
Zoro # G2596575
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series All Trades(R)
- Cuts Up To 6 in
- Gas Service Acetylene
- Torch Handle WH350
- Heating Head Type 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # OPH5-350A
- Zoro # G2596575
- UPC # 688456810000
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Gauge Size | 2" |
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series All Trades, Torch Handle Model WH350, Cutting Tip Manufacturer Part Number 3-101-0, Cutting Attachment Manufacturer Part Number CA350, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number TYPE 29-4, Welding and Brazing Tip Manufacturer Part Number Type 13-0, Type 13-2, Type 13-4, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0331-0016)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-5F)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- UNIWELD Welding Outfit (KRH350FB)
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- UNIWELD Fuel Cylinder, Oxygen, 20 Cu Ft (R)
- UNIWELD Empty Fuel Cylinder, Acetylene, 10 Cu Ft (MC)
- UNIWELD Brazing Outfit (KC100P)
- UNIWELD Torch Kit, 17 Series Series, Oxy-Acetylene, Welds Up To 5/64" (71MHK)
- FORNEY Tote-A-Torch Kit with Oxygen and Acetylene Tanks for Cutting, Welding and Brazing (1753)
- Uniweld Gas Welding Outfits