Shop All Welding Accessories
Uniweld
Flashback Arrestor, Torch, Oxy/Fuel
Mfr # TFAA
Zoro # G0980296
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Gas (1) Fuel, (1) Oxygen
- Mounting Torch
- Series TFA
- Connection A 3/8"-24
- Features A Connection, Extinguishes Flashback Fire to Prevent Equipment Damage and Protect Against Personal Injury or Death
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # TFAA
- Zoro # G0980296
- UPC # 688456040605
- Country of Origin United States
- Category Welding Accessories
Dimensions
Connection Size | 3/8"-24 |
Outlet Connection Size | 3/8"-24 |
Inlet Connection Size | 3/8"-24 |
Hose Fitting Size | A |
Details
Item | Flashback Arrestor Set |
Cylinder Gas | (1) Fuel, (1) Oxygen |
Mounting | Torch |
Series | TFA |
Connection | A 3/8"-24 |
Features | A Connection, Extinguishes Flashback Fire to Prevent Equipment Damage and Protect Against Personal Injury or Death |
CGA Number | CGA 020 (Oxygen), CGA 021 (Fuel) |
Inlet CGA Number (Fuel) | CGA 021 |
Product Type | Flashback Arrestor Set |
Inlet CGA Number (Oxygen) | CGA 020 |
Inlet Connection Type | UNF |
Outlet Connection Type | UNF |
Compatible Gas Type | Fuel, Oxygen |
Description
Flashback Arrestor Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 3/8 In.-24, Outlet Connection Size 3/8 In.-24, Inlet CGA Number (Fuel) CGA 021, Inlet CGA Number (Oxygen) CGA 020, Hose Fitting Size A, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series TFA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- COUGARTRON Neutralizing Fluid, Bottle, 1 gal (WELC3176)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 1/8"x36", 10lb. (ER70S2-125-10T)
- BLUE DEMON SS Tig Welding Rod, .045"x36"x10lb, Box (ER347-045-10T)
- UNIWELD Carrying Stand For Mc Outfit (500S)
- UNIWELD Th16 Knob For Uniweld Torch Model 71 (TH16)
- UNIWELD Tip Set (KMT)
- UNIWELD Manifold, 2 Valve, 5 ft., SMB Hose Set (QAL5SM)
- UNIWELD Manifold, 4 Valve, 5 ft., EZ Turn Hose Set (Q4N85SMEZ)
- UNIWELD 511 Carrying Stand (511)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- Uniweld Welding Accessories