Shop All Fuel Cylinders
Uniweld
Empty Fuel Cylinder, Nitrogen, 40 cu ft, CGA 580, 22 1/2 in H
Mfr # N40
Zoro # G2790636
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Nitrogen
- Cylinder Capacity 40 cu ft
- Fuel Capacity 40 cu ft
- Bushing Type CGA 580
- Overall Height 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # N40
- Zoro # G2790636
- UPC # 688456400379
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Overall Height | 22.5 in |
Outside Dia. | 7 in |
Details
Item | Empty Fuel Cylinder |
Gas Service | Nitrogen |
Cylinder Capacity | 40 cu ft |
Fuel Capacity | 40 cu ft |
Bushing Type | CGA 580 |
Flame Type | Nitrogen |
Standards | DOT3AA2015 |
Compatible Gas Type | Nitrogen |
Empty Cylinder Weight | 32 lb |
Gas Type | Nitrogen |
Reusability | Refillable |
Fill Type | Empty Fuel Cylinder |
CGA Number | CGA 580 |
Description
Empty Fuel Cylinder, CGA Number CGA 580, Cylinder Capacity 40 cu ft, Empty Cylinder Weight 32 lb, Overall Height 22.5 in, Compatible Gas Type Nitrogen, Reusability Refillable, Fill Type Empty Fuel Cylinder, Standards DOT3AA2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX Brass Replacement Needle Valve for Propane Torches, 1/4" NPT (24209)
- WELLER WELLER WLIR60 Screwdriver Soldering Tip (WLTS24IR60)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated (RAD64002689)
- DYNABRADE Contact Arm Assembly, 5/16"x5/8" (11220)
- UNIWELD Sludge Maintenance Kit (40055)
- UNIWELD Sludge Sucker, 3/4 In PVC, Use w/All Lines (40000)
- UNIWELD Plug Adaptor Kit, Use w/ All Lines (40080)
- UNIWELD Sludge Blaster, ID Pipe Capacity 3/4-1 In (40061)
- UNIWELD Clog Blaster, ID Pipe Capacity 1 - 2 In (40062)
- UNIWELD Clog Blaster, ID Pipe Capacity 4 - 6 In (40064)
- SAFTCART Single Cylinder Stand, Steel, 27 In. H (Nitro-40)
- Uniweld Fuel Cylinders