Shop All Manifold Gauge Set Accessories
This Product is Discontinued
Uniweld
Digital Manifold Gauge Set, 60" L Hose (Discontinued)
Mfr # USMAN5
Zoro # G7825688
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Hoses 3
- Number of Valves 2
- Hose Length 60 in
- Material Aluminum, Brass
- Features Bluetooth, Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # USMAN5
- Zoro # G7825688
- UPC # 688456493012
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Hose Length | 60 in |
Vacuum Port Size | 3/8 in |
Details
Item | Digital Manifold Gauge Set |
Number of Hoses | 3 |
Number of Valves | 2 |
Material | Aluminum, Brass |
Features | Bluetooth, Wireless |
Includes | 5 ft Anti-Blowback Hoses, Ball Valve Hose, Bead Probe Thermocouples, Pipe Clamp Thermocouples, Tank Adaptor |
Refrigerant Compatibility | Multiple Refrigerants |
Description
Digital Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 60 in, 3/8 in, Aluminum, Brass, Bluetooth, Wireless, Includes 5 ft Anti-Blowback Hoses, Ball Valve Hose, Bead Probe Thermocouples, Pipe Clamp Thermocouples, Tank Adaptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.