Shop All Traffic Signs
Uniweld
Cutting Torch, 48in.L, 90 deg. Head
Mfr # 830-48FB
Zoro # G2596590
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B Hose Connection
- Head 90 Degrees
- Length (In.) 48
- Features Ball Point Valves With Teflon(R) Packing, Flashback Arrestors for Check Valves
- Cuts Up To 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # 830-48FB
- Zoro # G2596590
- UPC # 688456040322
- Country of Origin United States
- Category Traffic Signs
Dimensions
Length | 48 in |
Length (In.) | 48 |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Overall Length | 48 in |
Details
Item | Hand Cutting Torch |
For Use With | B Hose Connection |
Head | 90 Degrees |
Features | Ball Point Valves With Teflon(R) Packing, Flashback Arrestors for Check Valves |
Cuts Up To | 12 in |
Head Angle | 90 Degrees |
Gas Service | Oxy-Acetylene |
Tip Series | 1-101 |
Weight | 5.3 lb |
Cutting Torch Series | 830 |
Compatible Cutting Tip Series | 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN |
Torch Style | Victor |
brand-mfr model | UNIWELD 830-48FB |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Maximum Cutting Thickness | 12 in |
Body Material | Brass, Stainless Steel |
Torch Type | Handheld |
Duty Rating | Heavy Duty |
Nominal Weight | 3.5 - 6 lb |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series 830, Head Angle 90 Degrees , Overall Length 48 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 5.3 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Oversize Push Button Lockout (PB02)
- NMC Danger High Voltage Sign - Bilingual (ESD49PB)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 110)
- UNIWELD Cutting Torch, 21in.L, 90 deg. Head (830-21FB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24DA (W11-7-24DA)
- NMC Caution Men Working Above Sign, C558PB (C558PB)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18DA (R2-1-25-18DA)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RC (669-C/36-NRVFO-RC)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18DA (R4-7-18DA)
- Uniweld Traffic Signs