Shop All Gas Welding Outfits
Uniweld
Cutting Attachment, 90 deg., 10-1/2inL
Mfr # 780A
Zoro # G2596636
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 7 in
- Gas Service Oxygen and Acetylene
- Head Angle 90 Degrees
- Tip Series 1-101 Series
- Features Forged Brasshead and Body, Internal Heavy Duty One-Piece Copper Universal Gas Mixer, Nickel Alloy Gas Tubes for Maximum Strength and Heat Dissipation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # 780A
- Zoro # G2596636
- UPC # 688456024018
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Length | 10 1/2 in |
Overall Length | 10 1/2 in |
Details
Item | Cutting Attachment |
Cuts Up To | 7 in |
Gas Service | Oxygen and Acetylene |
Head Angle | 90 Degrees |
Tip Series | 1-101 Series |
Features | Forged Brasshead and Body, Internal Heavy Duty One-Piece Copper Universal Gas Mixer, Nickel Alloy Gas Tubes for Maximum Strength and Heat Dissipation |
Tip Type | V-Style |
Duty Rating | Heavy Duty |
Torch Handle | WH360 |
Material | Brass/Nickel Alloy |
Compatible Torch Handle Manufacturer Part Number | 72L11, 72L9, WH360, WH360L |
Torch Style | Victor |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Body Material | Brass/Nickel Alloy |
Weight | 32 oz |
Compatible Cutting Tip Series | 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN |
Maximum Cutting Thickness | 8 in |
Cutting Attachment Series | 780A |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series 780A, Head Angle 90 Degrees , Overall Length 10 1/2 in, Maximum Cutting Thickness 8 in, Weight 32 oz, Torch Style Victor, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Compatible Torch Handle Manufacturer Part Number 72L11, 72L9, WH360, WH360L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Handle Ribbed (H-100R)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK3GL)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P-T)
- UNIWELD Fuel Cylinder, Oxygen, 20 Cu Ft (R)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- UNIWELD Flame Barrier (FB12)
- UNIWELD Welding And Cutting Outfit, Cap'n Hook Series, Acetylene (K22P-TU)
- SMITH EQUIPMENT Heavy Duty Combination Torch Lp Outfit, HBA-30 Series, Natural Gas, Propane, Welds Up To 1/2 in (HBA-30510LP)
- Uniweld Gas Welding Outfits