Shop All Fuel Cylinders
Uniweld
Clog Blaster, ID Pipe Capacity 1 - 2 In
Mfr # 40062
Zoro # G1329081
original price:
$51.98
39% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pipe Capacity 1 in to 2 in ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # 40062
- Zoro # G1329081
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Size | 1 in to 2 in |
Details
Item | Clog Blaster |
For Use With | Pipe Capacity 1 in to 2 in ID |
Description
Clog Blaster, Connection 3/4 In Hose, Unclogs Drain Pipe, Expands Inside Drain to Blast Clog Free, For Use With Pipe Capacity 1 In to 2 In ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Gray (SE6010125-1DP)
- TENG TOOLS WELDING PLIERS (407)
- UNIWELD Clog Blaster, ID Pipe Capacity 1.5 - 3 In (40063)
- UNIWELD Plug Adaptor Kit, Use w/ All Lines (40080)
- UNIWELD Sludge Sucker, 3/4 In PVC, Use w/All Lines (40000)
- UNIWELD Sludge Maintenance Kit (40055)
- UNIWELD Empty Fuel Cylinder, Nitrogen, 40 cu ft, CGA 580, 22 1/2 in H (N40)
- UNIWELD Sludge Maintenance Kit (40040U)
- XTRWELD Cylinder, DOT/TC, 80cuft, Inert, CGA 580, Gray (CYLDSG580-80)
- Uniweld Fuel Cylinders