Shop All Welding Tips
Uniweld
Brazing Tip, 5 Flame
Mfr # MTF-5
Zoro # G4414855
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Series MTF
- Series Cap'n Hook MTF
- Includes One Complete Tip
- Flame Type 5 Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # MTF-5
- Zoro # G4414855
- UPC # 688456305902
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Size | 5 |
Overall Length | 5 1/2 in |
Description
Brazing Tip, Compatible Fuel Type Acetylene, Tip Series MTF, Compatible Torch Series 71, WH550, Tip Size 5, Maximum Brazing Capacity 1 in, Compatible Manufacturer Victor, Application Brazing, Heating, Compatible Torch Manufacturer Part Number 100FC, 100FP, 103-01FP, 315FC, 71, H 315FC, J-28, J-40, MD100TH, WH250, WH550, Flame Type 5 Flame, Fuel Pressure Rating (Maximum) 5 psig, Material Stainless Steel, Maximum Fuel Flow Rate 6 scfh, Minimum Fuel Flow Rate 4 scfh, Overall Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries Inc 86145 Hose Oxygen & Acetylene 0.25 x 25 ft. R-Grade (8912651)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- UNIWELD Brazing Tip, 9 Flame (MTF-9)
- UNIWELD Brazing Tip, 17 Flame (MTF-17)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- UNIWELD MAP//PRO CAP'N HOOK NINE FLAME TIP, (MTFM-9)
- UNIWELD Welding Brazing Tip (TYPE17-2)
- UNIWELD UNIWELD TYPE370 Sz3 Welding Tip (TYPE370-3)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- Uniweld Welding Tips