Shop All Gas Welding Outfits
Uniweld
Brazing Outfit
Mfr # KC100P
Zoro # G1186827
original price:
$477.93
39% off
new price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flint Lighter, Goggles, Tank Key w/chain.
- Product Type Portable Torch & Tip Kit
- Number of Welding Nozzles 0
- Welding and Brazing Tip Manufacturer Part Number TYPE17-0, TYPE17-2
- Maximum Brazing Capacity (With Included Tip) 1 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # KC100P
- Zoro # G1186827
- UPC # 688456826032
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Fitting Size | A |
Hose Length | 12.5 ft |
Description
Brazing Outfit, Compatible Fuel Type Acetylene, Kit Series Centurion, Torch Handle Model 71, Welding and Brazing Tip Manufacturer Part Number TYPE17-0, TYPE17-2, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size A, Hose Length 12.5 ft, Product Type Portable Torch & Tip Kit, Torch Style Victor, Includes Flint Lighter, Goggles, Tank Key w/chain., Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYBRAID DESOLDERING BRAID, QUICK BRAID .02, PK25 (Q-A-10AS)
- UNIWELD WELDING HANDLE ADAPTOR inAin CONNECTION (F29L)
- MILLER ELECTRIC Power Cable, Rubber, 50 Ft (15.2m) (57Y03R-L50)
- WELLER WELLER 300W Soldering Station (WLSK8012A)
- UNIWELD Air/Acetylene Kit, TWISTER Series, Acetylene (89602U)
- UNIWELD Fuel Cylinder, Oxygen, 20 Cu Ft (R)
- UNIWELD Braze/Weld Outfit, Tanks, Light Duty (KC100PT)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- UNIWELD Flame Barrier (FB12)
- UNIWELD Gas Welding Outfit, All American(R) Series, Acetylene (KR350)
- POWERWELD Victor Style Metalmaster Cutting Outfit (MM-V)
- Uniweld Gas Welding Outfits