Shop All Refrigeration Access Valves
Uniweld
B Fitting Hose Coupling, Acetylene
Mfr # HCC79
Zoro # G2317375
original price:
$7.69
5% off
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acetylene
- Number of Pieces 1
- Connection B LH to B LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # HCC79
- Zoro # G2317375
- Country of Origin United States
- Category Refrigeration Access Valves
Details
Item | Hose Coupling |
For Use With | Acetylene |
Number of Pieces | 1 |
Connection | B LH to B LH |
Description
Hose Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Comfort Alert Kit (943-0038-02)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (805-MRY)
- ACCUMULAIR Pleated Air Filter, 12" x 22" x 1", 4 Pack (FB12X22A_4)
- MASTER FLOW 4 in. x 4 in. x 4 in. Wye (Y4X4X4)
- UNIWELD A Fitting Dualine Hose Coupling, Oxygen (HCC41)
- UNIWELD B Fitting Dualine Hose Coupling, Oxygen (HCC78)
- UNIWELD A Fitting Hose Coupling, Acetylene (HCC40)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31723)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31204)
- YELLOW JACKET Vacuum Charging/Core Tool, 5/16 In (18985)
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack (A31985)
- Uniweld AC & Refrigeration Valves