Shop All Manifold Gauge Set Accessories
Uniweld
Anti-Blowback Hose, Blue, 60" L, 800 psi
Mfr # EZ5B
Zoro # G7825651
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniweld
- MFR # EZ5B
- Zoro # G7825651
- UPC # 688456930227
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Anti-Blowback Hose |
Color | Blue |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
For Use With | Refrigerant Charging and Evacuation |
Hose Material | Rubber |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Accessory Type | Anti-Blowback Hose |
Description
Anti-Blowback Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Blue, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove (LPW2740T-S2-WD-R)
- NORDFAB Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L (8040400035)
- REZNOR Pressure Switch, 1.10" WC, SPST (201158)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 1-1/4" L (EZAB90)
- UNIWELD Anti-Blowback Hose Adaptor, 1-1/4"L, Brass (EZABM90)
- UNIWELD Hose Set, Anti-Blowback, 5 ft. (EZ5HS)
- UNIWELD Barrier Hose, 6", Yellow (H06SMBY)
- UNIWELD Refrigerant Gauge, Blue, 3-1/4" L, 500 psi (G430ND)
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (425-CB)
- Uniweld Manifold Gauge Set Accessories