Shop All Manifold Gauge Set Accessories
Uniweld
Anti-Blowback Hose Adaptor, Gold, 13/16" L
Mfr # EZAB
Zoro # G7825785
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13/16 in
- Color Gold
- Angle 0 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- Number of Hoses 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # EZAB
- Zoro # G7825785
- UPC # 688456930401
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 13/16 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Anti-Blowback Hose Adaptor |
Color | Gold |
Angle | 0 Degrees |
Number of Hoses | 0 |
For Use With | Refrigerant Charging and Evacuation |
Fitting Material | Brass |
Accessory Type | Anti-Blowback Hose Adaptor |
Description
Anti-Blowback Hose Adaptor, Connection Size 1/4 in Male x 1/4 in Female, 0 Degrees Angle, Number of Hoses 0, Length 13/16 in, Color Gold, Fitting Material Brass, For Use With Refrigerant Charging and Evacuation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 16" Pedestal Fan, 2526 (2526)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W434)
- HUNTER FAN CO. JAN FAN Jan Fan Capacitor For High Efficiency Motor, 7.5 Mf, Yellow (JF-CAP-HE)
- AIR-CARE Kool-Wrap Air Conditioner Filter (KW0004)
- UNIWELD Refrigerant Gauge, 2.5" H/P, 500 psi, Red (G29LD)
- UNIWELD Anti-Blowback Hose, Blue, 60" L, 800 psi (EZ5B)
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 1-1/4" L (EZAB90)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 500 psi, Brass (G530LD)
- UNIWELD Refrigerant Gauge, Red, 3-1/4" L, 800 psi (G429ND)
- UNIWELD Hose Set, Anti-Blowback, 5 ft. (EZ5HS)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U326)
- Uniweld Manifold Gauge Set Accessories