Shop All Manifold Gauge Set Accessories
Uniweld
Anti-Blowback Hose Adaptor, Gold, 1-1/4" L
Mfr # EZAB90
Zoro # G7825791
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/4 in
- Color Gold
- Angle 90 Degrees
- Connection Size 1/4 in Male x 1/4 in Female
- Number of Hoses 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # EZAB90
- Zoro # G7825791
- UPC # 688456930418
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 1 1/4 in |
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Anti-Blowback Hose Adaptor |
Color | Gold |
Angle | 90 Degrees |
Number of Hoses | 0 |
Fitting Material | Brass |
For Use With | Refrigerant Charging and Evacuation |
Accessory Type | Anti-Blowback Hose Adaptor |
Description
Anti-Blowback Hose Adaptor, Connection Size 1/4 in Male x 1/4 in Female, 90 Degrees Angle, Number of Hoses 0, Length 1 1/4 in, Color Gold, Fitting Material Brass, For Use With Refrigerant Charging and Evacuation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- JET Air Filtration System, 800 to 1700 cfm (708615)
- CARRIER Motor, 1 HP, 208-230V, 1-Phase, 1725 rpm, 56Y (HC54FK230)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 9.75, White, Steel (4MJF9)
- UNIWELD Anti-Blowback Hose Adaptor, 13/16"L, Brass (EZABM)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- UNIWELD Hose Set, Anti-Blowback, 5 ft. (EZ5HS)
- UNIWELD Anti-Blowback Hose Adaptor, 1-1/4"L, Brass (EZABM90)
- UNIWELD Mechanical Manifold Gauge Set, 2 Valves (USFM5EZ)
- PRO-SET 5' Black Vacuum Hose 3/8" Fittings w/BV (HV5E)
- Uniweld Manifold Gauge Set Accessories