Shop All Welding Accessories
This Product is Discontinued
Uniweld
Acetylene Tanks For Uniweld (Discontinued)
Mfr # B
Zoro # G0634195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Empty Cylinder Weight 25.5 lb
- Reusability Refillable
- Outside Diameter 6 in
- Fill Type Empty Fuel Cylinder
- Cylinder Capacity 40 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # B
- Zoro # G0634195
- UPC # 688456400331
- Country of Origin United States
- Category Welding Accessories
Dimensions
Outside Diameter | 6 in |
Details
Item | Acetylene Tanks For Uniweld |
Empty Cylinder Weight | 25.5 lb |
Reusability | Refillable |
Fill Type | Empty Fuel Cylinder |
Cylinder Capacity | 40 cu ft |
CGA Number | CGA 520 |
Gas Type | Acetylene |
Compatible Gas Type | Acetylene |
Description
Acetylene Tanks For Uniweld, CGA Number CGA 520, Cylinder Capacity 40 cu ft, Empty Cylinder Weight 25.5 lb, Outside Diameter 6 in, Overall Height 23.35 in, Compatible Gas Type Acetylene, Reusability Refillable, Fill Type Empty Fuel Cylinder, Standards DOTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.