Shop All Arc Welding Rod
Uniweld
7" Heliarc Tungsten Electrode 3/32" Dia., PK10
Mfr # WFDF9-Q
Zoro # G0867675
product price: $74.15
/pk 10, $7.42/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare earth tungsten
- Type Heliarc Tungsten
- Dia. 3/32 in
- Diameter 3/32 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniweld
- MFR # WFDF9-Q
- Zoro # G0867675
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/32 in |
Diameter | 3/32 in |
Length | 7 in |
Overall Length | 7 in |
Dia x Length | 3/32 in x 7 in |
Overall Diameter | 3/32 in |
Details
Item | Tungsten Electrode |
Material | Rare earth tungsten |
Type | Heliarc Tungsten |
AWS Classification | EWG |
Container Type | Light Blue |
Welding Current Designation | AC/DC |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Color | Light Blue |
Electrode Material | Tungsten |
Qty + UOM | 10 PK |
Chemical Composition | Rare Earth |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWG, Chemical Composition Rare Earth, Color Light Blue, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 3/32 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- MILLER ELECTRIC Water Hose, Vinyl, 25 Ft (7.6m) (41V32)
- STEINER Welding Blanket, 8 ft. W, 8 ft., White (367-8X8)
- FORNEY 250 Series Oxygen Regulator, 2 in Side Mount (87090)
- UNIWELD 7" Heliarc Tungsten Electrode 1/8" Dia., PK10, Container Type: Green (WEDH9)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10, Container Type: Red (W2DF9)
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10, Container Type: Green (WEDD9)
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10 (W2DD9)
- UNIWELD 7" Heliarc Tungsten Electrode 1/8" Dia., PK10, Container Type: Red (W2DH9)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WGDF9-Q)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 1/16 (KP4721-116)
- Uniweld Arc Welding Rod