Shop All Toys & Games
University Games
Totally Gross The Game of Science
Mfr # UG-01940
Zoro # G5633942
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 3+
- Recommended Age 8+ Years
- Material paperboard, paper, plastic, slime
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand University Games
- MFR # UG-01940
- Zoro # G5633942
- UPC # 794764019407
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Material | paperboard, paper, plastic, slime |
Color | Multi |
Description
Full of amazing facts about our wonderful world, Totally Gross helps kids absorb and understand all of the major scientific disciplines. How? We know the secret; science is really fun, and gross! Kids travel around the game board answering questions and engaging in antics. The first player to stretch his/her Totally Gross Slime 10 point spaces and complete a lab experiment correctly wins the game! Contents include 1 Die, 1 Game Board, 4 Playing Pieces, 1 Jar of Totally Gross Slime, 140 Question Cards, 50 Gross Out Cards, and 30 Lab Cards. For 2-4 players. Ages 8 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- ZORO SELECT Hand Stretch Wrap, 3 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A930)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- UNIVERSITY GAMES Dog Man: Attack of the Fleas Game (07010)
- UNIVERSITY GAMES Scholastic® Race Across the USA™ Game (00701)
- UNIVERSITY GAMES Scholastic The Brainiac Game (00702)
- LEARNING RESOURCES Answer Boards, Magnetic, 100 Counters, 4 Boards/ST, Multi PK (LRNLER6645)
- HOHNER KIDS Cymbals with Mallet, 5in, PK2 (S3800)
- LOONEY LABS Nanofictionary Card Game (079)
- SUNNY TOYS Sunny Toys GL3814 14 In. Biker In Leather Jeans - Female; Glove Puppet (GL3814)
- University Games Toys & Games