Shop All Toys & Games
University Games
Stakz Tile Laying Game
Mfr # 01843
Zoro # G511799797
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ years
- Recommended Grade Grade 1+
- Color White
- Material Paper, Plastic
- Includes 75 Stakz Tiles, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand University Games
- MFR # 01843
- Zoro # G511799797
- UPC # 794764018431
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6+ years |
Recommended Grade | Grade 1+ |
Color | White |
Material | Paper, Plastic |
Includes | 75 Stakz Tiles, Instructions |
Description
Match. Stack. Win! Stakz is the strategic tile-stacking game where players take turns stacking tiles by matching colors or symbols. The first to stack all of their tiles wins! 2-4 players ages 6+
- •QUALITY: With the ideal weight and long-lasting durability, play again and again with balanced game pieces.
- •EASY TO LEARN: Ready to play in seconds, this game is easy to understand and start playing right away!
- •MORE WAYS TO PLAY: Stakz can be played in a variety of ways, providing value of three games in one.
- •75 Stakz Tiles, Instructions
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' Tape Logic Multi Roll Table Top Dispenser (SL7326)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61003)
- SHARPIE Fine Point Permanent Marker, Black, Canister (35010)
- FROGGY'S FOG 1oz. URINE - Scented Cologne Spray (SPR-1OZ-URIN)
- UNIVERSITY GAMES Scholastic® Race Across the USA™ Game (00701)
- UNIVERSITY GAMES Scholastic The Brainiac Game (00702)
- UNIVERSITY GAMES Dog Man: Attack of the Fleas Game (07010)
- TOY TIME Toy Time Musical Piano Step Play Mat for Kids (196101KOR)
- LEARNING RESOURCES Rainbow Hand Pointers, 15in, PK10 (1968)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- University Games Toys & Games