Shop All Toys & Games
University Games
Scholastic® Race Across the USA™ Game
Mfr # 00701
Zoro # G7550648
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Includes game board, 220 question cards, 50 state cards, 4 score cards, 4 airplane pawns, 1 die, instructions
- Recommended Age 8+ Years
- Material Paperboard, Paper, Plastic
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand University Games
- MFR # 00701
- Zoro # G7550648
- UPC # 794764007015
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Includes | game board, 220 question cards, 50 state cards, 4 score cards, 4 airplane pawns, 1 die, instructions |
Recommended Age | 8+ Years |
Material | Paperboard, Paper, Plastic |
Color | Multi |
Description
In The RACE ACROSS THE USA Game, players race across the USA to be the first to visit six states, answer geography questions, then get back to their home states to win the game! Players can use the game board for clues to answer questions and win state cards. Questions are geared to each player's own grade level, so kids 8 and up from different grades can play together on an even field. University Games is proud to be partnering with Scholastic Inc. for their first line of proprietary games. Challenges from their workbooks come to life in fun and engaging game play! For 2-4 players ages 8 and up. Contents: Game Board, 220 Question Cards, 50 State Cards, 4 score cards, 4 Airplane Pawns, 1 Die, and Instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1635, ASSEMBLED IN USA, 1" X 1" (DL1635)
- AVERY Protector, Sheet, Hvywt, 100Pk (AVE74100)
- ZORO SELECT Engineers Black Book, Spanish (5DFD8)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- UNIVERSITY GAMES Scholastic The Brainiac Game (00702)
- UNIVERSITY GAMES Dog Man: Attack of the Fleas Game (07010)
- LEARNING RESOURCES Sight Words Swat A Sight Words Game (8598)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- CLUE CLUE: Dragon Ball Z (CL113-449)
- MELISSA & DOUG Food Groups - Wooden Play Food in Crates (271)
- SMARTMAX Magnetic Discovery Mega Ball Run, 71 Pieces (SMX600)
- University Games Toys & Games