Shop All Security Seals
Universeal
Pull-Tight Seals, Yellow, Plastic, PK100
Mfr # UPULL-MD T/A YELLOW100
Zoro # G0746340
original price:
$10.55
5% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Food and Beverage Carts, Hospital Kits, Storage Cabinets, ATM Cassettes, Totes
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universeal
- MFR # UPULL-MD T/A YELLOW100
- Zoro # G0746340
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 8 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Width | 1/8 in |
Strap Length | 8 in |
Flag Width | 1 in |
Flag Height | 1 in |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 18 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK3 (5643115)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Yellow, Pk50 (F150ZP YELLOW50)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- DICOR Dicor D6J-CS112B1 50 ft. Seal-Tite Corner Seal Tape Gray (D6J-CS112B1)
- Universeal Protective Packaging