Shop All Security Seals
Universeal
Pull-Tight Seals, White, Plastic, PK100
Mfr # UPULL-MD T/A WHITE100
Zoro # G0746176
product price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Food and Beverage Carts, Hospital Kits, Storage Cabinets, ATM Cassettes, Totes
- Security Seal Primary Material Plastic
- Primary Color White
- Useable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPULL-MD T/A WHITE100
- Zoro # G0746176
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 8 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Flag Height | 1 in |
Strap Length | 8 in |
Strap Width | 1/8 in |
Flag Width | 1 in |
Description
Pull-Tight Seals, Plastic, White, Marking Parameters Consecutive Numbering, SEALED, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 18 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 9" Cards (25-9EX)
- GBC ProClick Easy Edit Spines, 1/2" Diameter, 85 Sheet Capacity, Black, 25PK (2515660)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- SEALER SALES Replacement Kit for WN-650HC (RK-26HC-WN-650HC)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Green, Pk50 (UFR-TS GREEN50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-HD 18 WHITE100)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- Universeal Security Seals