Shop All Security Seals
Universeal
Pull-Tight Seals, Red, Plastic, PK100
Mfr # USTRAP-412 S RED100
Zoro # G4076889
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Plastic
- Primary Color Red
- Useable Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # USTRAP-412 S RED100
- Zoro # G4076889
- Country of Origin Turkey
- Category Security Seals
Dimensions
Useable Length | 13 in |
Security Seal Flag Dimensions | 1 in H x 1 1/2 in W |
Strap Width | 1/4 in |
Flag Width | 1 1/2 in |
Strap Length | 13 in |
Flag Height | 1 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 13 in, Strap Width 1/4 in, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, Red, PK25 (47989)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Clear (15A835)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- Universeal Security Seals