Shop All Security Seals
Universeal
Pull-Tight Seals, Red, Plastic, PK100
Mfr # UPULL-MD T/A RED100
Zoro # G0746410
product price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Food and Beverage Carts, Hospital Kits, Storage Cabinets, ATM Cassettes, Totes
- Security Seal Primary Material Plastic
- Primary Color Red
- Useable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPULL-MD T/A RED100
- Zoro # G0746410
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 8 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Length | 8 in |
Strap Width | 1/8 in |
Flag Width | 1 in |
Flag Height | 1 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 18 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2 BLUE50)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Yellow, Pk50 (F150ZP YELLOW50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Red, Pk50 (F150M-2 RED50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- Universeal Security Seals