Shop All Security Seals
Universeal
Pull-Tight Seals, Red, Plastic, PK100
Mfr # UPULL-HD 18 RED100
Zoro # G0746438
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Plastic
- Primary Color Orange
- Useable Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPULL-HD 18 RED100
- Zoro # G0746438
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 18 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Flag Width | 1 in |
Flag Height | 1 in |
Strap Length | 18 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 18 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X48", PK10 (FTA9311317012N)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Green, Pk50 (UFR-TS GREEN50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- Universeal Protective Packaging