Shop All Security Seals
Universeal
Pull-Tight Seals, Orange, Plastic, PK100
Mfr # UPULL-HD 12 ORANGE100
Zoro # G0746246
original price:
$13.85
14% off
new price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Plastic
- Primary Color Orange
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPULL-HD 12 ORANGE100
- Zoro # G0746246
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Width | 1/8 in |
Flag Height | 1 in |
Strap Length | 12 in |
Flag Width | 1 in |
Description
Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (UPAD-C RED50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-HD 18 WHITE100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- Universeal Security Seals