Shop All Security Seals
Universeal
Pull-Tight Seals, Blue, Plastic, PK100
Mfr # UPULL-MD T/A BLUE100
Zoro # G0746368
product price: $10.45
/pk 100, $0.10/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Food and Beverage Carts, Hospital Kits, Storage Cabinets, ATM Cassettes, Totes
- Security Seal Primary Material Plastic
- Primary Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPULL-MD T/A BLUE100
- Zoro # G0746368
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 8 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Length | 8 in |
Flag Width | 1 in |
Flag Height | 1 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 8 in, Strap Width 1/8 in, Breaking Strength 18 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Header Bags, 1.50 mil, Clear (5CPH1)
- AVERY 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-MD T/A GREEN100)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- Universeal Security Seals