Shop All Security Seals
Universeal
Pull-Tight Seals, Blue, Plastic, PK100
Mfr # UPULL-HD 18 BLUE100
Zoro # G0746429
product price: $14.29
/pk 100, $0.14/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Plastic
- Primary Color Blue
- Useable Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPULL-HD 18 BLUE100
- Zoro # G0746429
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 18 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Flag Height | 1 in |
Flag Width | 1 in |
Strap Width | 1/8 in |
Strap Length | 18 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 18 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- ADFORS Cement Board Tape, 4" x 150 ft. (FDW6659-U)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Gold/Black (TZe354)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2-APEEL RED50)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- JJ KELLER Security Bolt Seal 3 3/16"Strap L, Wht (61562)
- Universeal Protective Packaging