Shop All Security Seals
This Product is Discontinued
Universeal
Pull Tight Seal 8" x 5/64", Plastic, Red, Pk50 (Discontinued)
Mfr # UPULL-MD T/A RED50
Zoro # G5576046
This Product is Discontinued
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Plastic
- Primary Color Red
- Useable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universeal
- MFR # UPULL-MD T/A RED50
- Zoro # G5576046
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 5 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Length | 8 |
Wire Length | 8 in |
Cable Dia. | 5/64 in |
Strap Width | 1/8 in |
Flag Height | 1 in |
Strap Length | 5 in |
Flag Width | 1 in |
Description
Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 5 in, Strap Width 1/8 in, Breaking Strength 10 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.