Shop All Security Seals
This Product is Discontinued
Universeal
Pull Tight Seal 12" x 5/32", Plastic, Yellow, Pk80 (Discontinued)
Mfr # UPULL-HD 12 YELLOW
Zoro # G4421229
This Product is Discontinued
Key Features
- Security Seal Type Pull Tight Seals
- Security Seal Primary Application Bulk Tanker, Cabinet, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPULL-HD 12 YELLOW
- Zoro # G4421229
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 9 in |
Cable Dia. | 5/32 in |
Length | 12" |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Length | 9 in |
Details
Security Seal Type | Pull Tight Seals |
Security Seal Primary Application | Bulk Tanker, Cabinet, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves |
Security Seal Primary Material | Plastic |
Primary Color | Yellow |
Breaking Strength | 50 lb |
Security Seal Marking Type | Hot Stamp |
Tool Required | Not Required |
Material | Plastic |
Imprinting | 2 Lines of 8 Characters Each |
Barcoding | No |
Color | Yellow |
Number of Digits | 14 |
Item | Pull Tight Seal |
Thickness | 5/32 in |
Primary Application | Trailer, Rail Cars, Cabinets |
Marking Parameters | Consecutive Numbering |
Tearaway Option | No |
Marking Type | Hot Stamped |
Cable Type | Adjustable |
Description
Pull-Tight Seals, Marking Parameters Consecutive Numbering, Strap Length 9 in, Breaking Strength 50 lb, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.