Universeal

Pull Tight Seal 12" x 5/32", Plastic, Red, Pk50 (Discontinued)


This Product is Discontinued
Shop for all Security Seals

Key Features

  • Security Seal Type Pull Tight Seals
  • Security Seal Primary Application Bulk Tanker, Cabinet, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
  • Security Seal Primary Material Plastic
  • Primary Color Red
  • Useable Length 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Useable Length 9 in
Cable Dia. 5/32 in
Security Seal Flag Dimensions 1 in H x 1 in W
Length 12"
Wire Length 12 in
Strap Length 9 in

Description

Pull-Tight Seals, Marking Parameters Consecutive Numbering, Strap Length 9 in, Breaking Strength 50 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products