Shop All Security Seals
Universeal
Padlock Seals, Yellow, Plastic, PK50
Mfr # UFLEX YELLOW50
Zoro # G1944436
product price: $5.95
/pk 50, $0.12/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UFLEX YELLOW50
- Zoro # G1944436
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 1 19/64 in |
Hasp Width | 1 in |
Hasp Length | 1 1/4 in |
Description
Padlock Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 15 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25 (08665)
- MEAD Pressit No 6 Security Envelopes, White, 55PK (MEA75030)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 5 x 7, Traditional clear side load, 11 14 x 8 18, 50PK (52572)
- PRINTWORKS Paper, 2 Perfs, 24Lb, Wh Pk (PRB04122)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Yellow, Pk250 (060RIML128PPYL)
- Universeal Protective Packaging