Shop All Security Seals
Universeal
Padlock Seals, Green, Plastic, PK50
Mfr # UPAD-S GREEN50
Zoro # G1944077
product price: $8.69
/pk 50, $0.17/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Plastic
- Primary Color Green
- Useable Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPAD-S GREEN50
- Zoro # G1944077
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 3 1/4 in |
Hasp Length | 1 3/16 in |
Hasp Width | 3/4 in |
Description
Padlock Seals, Stainless Steel, Green, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- DUCK BRAND BUBBLE WRAP 12""X30' (286681)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (UPAD-C RED50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 18 YELLOW100)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-MD T/A WHITE100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- Universeal Protective Packaging