Shop All Security Seals
This Product is Discontinued
Universeal
Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (Discontinued)
Mfr # UPAD-S RED
Zoro # G4420879
This Product is Discontinued
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application ATM Boxes
- Security Seal Primary Material Plastic
- Primary Color Red
- Useable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPAD-S RED
- Zoro # G4420879
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 1 in |
Cable Dia. | 3/64 in |
Length | 3-1/4" |
Security Seal Flag Dimensions | 1-1/2 in H x 59/64 in W |
Hasp Length | 1 3/16 in |
Hasp Width | 7/8 in |
Description
Padlock Seals, Stainless Steel, Red, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.