Shop All Security Seals
Universeal
Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50
Mfr # UPAD-C RED50
Zoro # G5575976
product price: $21.89
/pk 50, $0.44/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Plastic
- Primary Color Red
- Useable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPAD-C RED50
- Zoro # G5575976
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 1 in |
Wire Length | 3 1/4 in |
Security Seal Flag Dimensions | 1-1/2 in H x 59/64 in W |
Cable Dia. | 3/64 in |
Length | 3-1/4" |
Hasp Width | 7/8 in |
Hasp Length | 1 3/16 in |
Description
Padlock Seals, Stainless Steel, Red, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100W00 Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100W00)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- Universeal Security Seals