Shop All Security Seals
Universeal
Padlock Seal 3-1/4" x 3/64", Plastic, Orange, Pk50
Mfr # UPAD-C ORANGE50
Zoro # G5575991
product price: $14.19
/pk 50, $0.28/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Plastic
- Primary Color Orange
- Useable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPAD-C ORANGE50
- Zoro # G5575991
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 1 in |
Length | 3-1/4" |
Cable Dia. | 3/64 in |
Wire Length | 3 1/4 in |
Security Seal Flag Dimensions | 1-1/2 in H x 59/64 in W |
Hasp Width | 7/8 in |
Hasp Length | 1 3/16 in |
Description
Padlock Seals, Stainless Steel, Orange, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-HD 18 WHITE100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 18 RED100)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Green, Pk50 (UFR-TS GREEN50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- ZIPTIE.COM 18 Inch White Pull-Tight Security Seal 100PK (640186)
- Universeal Protective Packaging