Shop All Security Seals
Universeal
Padlock Seal 3-1/4" x 3/64", Acrylic, Yellow, Pk50
Mfr # UPAD-PC YELLOW50
Zoro # G5575906
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Acrylic
- Primary Color Yellow
- Useable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universeal
- MFR # UPAD-PC YELLOW50
- Zoro # G5575906
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 1 in |
Wire Length | 3 1/4 in |
Security Seal Flag Dimensions | 1-1/2 in H x 59/64 in W |
Cable Dia. | 3/64 in |
Length | 3-1/4" |
Hasp Width | 7/8 in |
Hasp Length | 1 3/16 in |
Description
Padlock Seals, Stainless Steel, Yellow, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pen, Gel, 0.7mm, 4/PK, Black Ink/Black Barrel PK (SAN2126213)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- LUXOR 48x36 Reversible Magnetic Whiteboard/ Whiteboard (MB4836WW)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-HD 18 WHITE100)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2 BLUE50)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- Universeal Security Seals