Shop All Security Seals
Universeal
Padlock Seal 3-1/4" x 3/64", Acrylic, Red, Pk50
Mfr # UPAD-PC RED50
Zoro # G5575921
product price: $11.25
/pk 50, $0.23/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Acrylic
- Primary Color Red
- Useable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UPAD-PC RED50
- Zoro # G5575921
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 1 in |
Wire Length | 3 1/4 in |
Length | 3-1/4" |
Cable Dia. | 3/64 in |
Security Seal Flag Dimensions | 1-1/2 in H x 59/64 in W |
Hasp Width | 7/8 in |
Hasp Length | 1 3/16 in |
Description
Padlock Seals, Stainless Steel, Red, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- ALLIANCE RUBBER Rubber Bands, Size#62 (24625)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (80222)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- JJ KELLER Security Bolt Seal 3 3/16"Strap L, Wht (61562)
- Universeal Protective Packaging