Shop All Security Seals
Universeal
Padlock Seal 3-1/4" x 3/64", Acrylic, Green, Pk50
Mfr # UPAD-PC GREEN50
Zoro # G5575915
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Acrylic
- Primary Color Green
- Useable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universeal
- MFR # UPAD-PC GREEN50
- Zoro # G5575915
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 1 in |
Wire Length | 3 1/4 in |
Cable Dia. | 3/64 in |
Security Seal Flag Dimensions | 1-1/2 in H x 59/64 in W |
Length | 3-1/4" |
Hasp Width | 7/8 in |
Hasp Length | 1 3/16 in |
Description
Padlock Seals, Stainless Steel, Green, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, POST-IT, 1"", 100CT, BE PK (MMM680BE2)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-16CK)
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 18 RED100)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- Universeal Security Seals