Shop All Security Seals
Universeal
Lock Seal 7-29/32" x 3/64", Plastic, Green, Pk50
Mfr # UFR-TS GREEN50
Zoro # G5576089
product price: $3.19
/pk 50, $0.06/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Strap Seals
- Security Seal Primary Application Truck Seal
- Security Seal Primary Material Plastic
- Primary Color Green
- Useable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # UFR-TS GREEN50
- Zoro # G5576089
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 6 in |
Length | 7-29/32" |
Cable Dia. | 3/64 in |
Security Seal Flag Dimensions | 1/2 in H x 6 in W |
Wire Length | 7 29/32 in |
Strap Length | 6 in |
Strap Width | 3/8 in |
Description
Strap Seals, Plastic, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 3/8 in, Breaking Strength 50 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- BSC PREFERRED 14 x 8 x 4'' Flat Corrugated Boxes, 25PK (S-16737)
- BOSTITCH Stapler, w/Sharpener, Magenta (B696R-MAG)
- RICOH Type 6110D Black Toner Cartridge 43K YLD (841332)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, Blue, 7 Digits, PK50 (V30521121-03-GRAI)
- Universeal Security Seals