Shop All Security Seals
Universeal
Cable Seal 48" x 13/64", Aluminum, Red, Pk20
Mfr # F500MD RED20
Zoro # G5771011
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Aluminum
- Primary Color Red
- Useable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universeal
- MFR # F500MD RED20
- Zoro # G5771011
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Wire Length | 48 in |
Length | 48" |
Cable Dia. | 13/64 in |
Security Seal Flag Dimensions | 1-3/16 in H x 1-5/16 in W |
Lock Length | 1 3/16 in |
Cable Length | 48 in |
Lock Width | 1 1/2 in |
Cable Diameter | 3/16 in |
Description
Cable Seals, Steel, Red, Cable Length 48 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,496 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Side Loading Sheet Protectors, PK50 (00010)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- SIGNODE Steel Strapping, 20 mil, 2060 ft. L (2X2056)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 18 RED100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (MAGNUM RED50)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (UPAD-C RED50)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2-APEEL RED50)
- MERET PRODUCTS Security Seal, Plastic, Zip Pull, Yellow (MAST50)
- Universeal Security Seals