Shop All Security Seals
Universeal
Cable Seal 48" x 13/64", Aluminum, Blue, Pk20
Mfr # F500MD BLUE20
Zoro # G5771005
product price: $78.99
/pk 20, $3.95/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Aluminum
- Primary Color Blue
- Useable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # F500MD BLUE20
- Zoro # G5771005
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Security Seal Flag Dimensions | 1-3/16 in H x 1-5/16 in W |
Length | 48" |
Cable Dia. | 13/64 in |
Wire Length | 48 in |
Cable Diameter | 3/16 in |
Lock Length | 1 3/16 in |
Lock Width | 1 1/2 in |
Cable Length | 48 in |
Description
Cable Seals, Steel, Blue, Cable Length 48 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,496 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- OIC Cubicle Hooks, Standard, 5/PK, Translucent 5PK (OIC30181)
- SCHOOL SMART Scratch Pad, 4 x 6 Inches, 100 Sheets, White, Pack of 12 PK (4600)
- OPTIMA 5000 lb, 1 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 5K)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-MD T/A WHITE100)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- Universeal Protective Packaging