Shop All Security Seals
Universeal
Cable Seal 12" x 9/64", Aluminum, Red, Pk50
Mfr # F325M-2-APEEL RED50
Zoro # G5771057
product price: $43.99
/pk 50, $0.88/ea
Not eligible for select promotions
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Aluminum
- Primary Color Red
- Useable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # F325M-2-APEEL RED50
- Zoro # G5771057
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Cable Dia. | 9/64 in |
Security Seal Flag Dimensions | 1-1/32 in H x 3/4 in W |
Length | 12" |
Wire Length | 12 in |
Cable Diameter | 1/8 in |
Lock Width | 1 in |
Lock Length | 1 in |
Cable Length | 12 in |
Description
Cable Seals, Steel, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,360 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Black (PIL90010)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Yellow, Pk50 (F150ZP YELLOW50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Red, 100PK (670479RD)
- Universeal Security Seals