Shop All Security Seals
Universeal
Cable Seal 12" x 7/64", Aluminum, Blue, Pk50
Mfr # F250M-2 BLUE50
Zoro # G5771075
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universeal
- MFR # F250M-2 BLUE50
- Zoro # G5771075
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Length | 12" |
Wire Length | 12 in |
Cable Dia. | 7/64 in |
Security Seal Flag Dimensions | 1-1/32 in H x 3/4 in W |
Cable Diameter | 1/8 in |
Lock Width | 1 in |
Lock Length | 1 in |
Cable Length | 12 in |
Description
Cable Seals, Steel, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 1,322 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For XEROX VERSALINK C500/505 YELLOW (106R03868)
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- ROYAL TONER Toner For TN221BK, Black, 2.5K Pages (TN221BK)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Green, Pk50 (UFR-TS GREEN50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 18 YELLOW100)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Blue, Pk250 (065N21PPBL)
- Universeal Security Seals