Shop All Security Seals
Universeal
Cable Seal 12" x 13/64", Aluminum, Red, Pk50
Mfr # F500M RED50
Zoro # G4420991
product price: $41.99
/pk 50, $0.84/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color Red
- Useable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universeal
- MFR # F500M RED50
- Zoro # G4420991
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Cable Dia. | 13/64 in |
Length | 12" |
Security Seal Flag Dimensions | 1-3/16 in H x 1-5/16 in W |
Wire Length | 12 in |
Lock Length | 1 3/16 in |
Cable Diameter | 3/16 in |
Cable Length | 12 in |
Lock Width | 1 1/8 in |
Description
Cable Seals, Steel, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,496 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND DISPENSER GUN 2"" TAPE (394600)
- MEAD Filler Paper, 8.5x11", White, PK200 (17208)
- AVERY DENNISON Laser Label Color Print 18Up, White, PK450 (6871)
- VICTOR TECHNOLOGY Ink Ribbon, Twin Spool, PK3 (7010)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 18 YELLOW100)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2-APEEL RED50)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- Universeal Protective Packaging